Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Era 5-Light Pendant w/Bulbs, Black

  • Mfr # 21677CDBK/BUL

  • Zoro # G014704878


product price: $790.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
5
Energy Star Compliant
No
Lamp Included
Yes
Material
Steel, Glass
Max. Fixture Wattage
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21677CDBK/BUL
Zoro #
G014704878
UPC #
783209304390
Country of Origin
China

Dimensions

Height
13.75 in
Width
9.75 in
Length
43.25 in

Details

Item
Chandelier
Lamp Quantity
5
Energy Star Compliant
No
Lamp Included
Yes
Material
Steel, Glass
Max. Fixture Wattage
6W
Color
Black
Lighting Certification
cETLus
Light Type
LED
Bulb Type
E26 Medium
Color Designation
Dry
Shade Material
Seedy Glass

Description

Geometric metal frames finished in Black support panes of clear Seedy glass, provides for a refined restoration look. Add vintage bulbs not included to complete the authentic feel of this design.


  • •Black finish chandelier from the Era collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes five 6-watt E26 medium LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.