Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essentials 3-Light 24" Wide Satin Nickel Vanity Light

  • Mfr # 8013MRSN

  • Zoro # G1885741


product price: $68.00
/ea

Key Features

Height
7 in
Width
24 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8013MRSN
Zoro #
G1885741
UPC #
783209801325
Country of Origin
China

Dimensions

Height
7 in
Width
24 in
Back Plate Height
4.75 in
Back Plate Width
24 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Essentials - 801x
Dimmable
Yes
Lamp Included
No
Lamp Watts
60 W
Housing Material
Steel, Glass
Features
8" Extension
Glass Color
Marble
Damp/Wet Rating
Damp
Watts
180 W

Description

When you need necessary lighting for your home, think Essential first. Essential collection's selection of traditional, transitional and contemporary lighting focuses on simple design to brighten up any room. Fixtures come in choice of Oil Rubbed Bronze, Polished Brass, Polished Chrome and Satin Nickel to meet your specific design requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.