This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5845MRTW
Zoro #
G508971243
UPC #
783209584518
Country of Origin
China
Dimensions
Height
24 in
Width
15 in
Overall Length
15 in
Details
Color
Brown
Housing Finish
Textured White
Lamp Type
Incandescent
Voltage
120V
Item
Invert Bowl Pendant
Watts
60W
Application
Residential
Dimmable
Dimmable
Standards
cETLus
Material
Glass, Steel
Bulb Base Type
E26 Medium
Weight (Lbs)
6.2 lbs
Lens Material
Glass
Indoor or Outdoor
Indoor
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily a
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.