Zoro Homepage

ET2-Maxim E20412-09 Conico 2-Light Wall Mount

  • Mfr # E20412-09

  • Zoro # G904130749


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
8-1/2 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20412-09
Zoro #
G904130749
UPC #
845094006336
Country of Origin
China

Dimensions

Height
20 in
Width
8-1/2 in
Back Plate Height
4 in
Back Plate Width
10-1/4 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Opal White
Lamp Included
No
Lamp Quantity
2
Lamp Type
Incandescent
Watts
60
Bulb Shape
B10
Collection
Conico
Extension
4 in
Shade Material
Glass
Bulb Base
E12 (Candelabra)
Style
Contemporary

Description

Like a translucent sheath delicately draped around the female form, Conico floats a delicate creamy frosted panel of glass over a slender metal rod like a sophisticated designer dress awaiting the red carpet. A study in simplicity, the hour glass shape and understated light speak of classic sophistication and impeccable taste.
  • Number of Bulbs: 2
  • Type of Bulb: CA Incandescent
  • Max wattage: 60
  • Finish: Satin Nickel
  • Type of Glass: Frost White
  • Height: 20
  • Width: 8.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.