Zoro Homepage

ET2-Maxim E21300-10PC Inca 7-Light Flush Mount

  • Mfr # E21300-10PC

  • Zoro # G703852712


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Color temp
2900K
Width
15-3/4 in
Lamp Type
Xenon
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21300-10PC
Zoro #
G703852712
UPC #
845094026808
Country of Origin
China

Dimensions

Width
15-3/4 in
Height
8-3/4 in

Details

Housing Finish
Polished Chrome
Color temp
2900K
Lamp Type
Xenon
Voltage
120V
Lumens
3430
Watts
40
Dimmable
Yes
Glass Color
Clear and White
Rated Life
2000 hrs
Lamp Included
Yes
Housing Material
Stainless Steel, Steel
Lamp Quantity
7
Shade Material
Metal
Collection
Inca
Bulb Shape
G9
Style
Contemporary

Description

Legendary Incan tears of the sun encrust the clearest crystal cylinder producing a radiant glimmer of ancient riches. A gold glow of Xenon sparkles through a laser-cut metal sheath with precision, perfectly illuminating the treasures that adorn its outer transparent layer.
  • Number of Bulbs: 7
  • Type of Bulb: G9 Xenon
  • Max wattage: 40
  • Finish: Polished Chrome
  • Height: 8.75
  • Width: 15.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.