This item is Discontinued.

Maxim Lighting ET2-Maxim E23119-18 Larmes 9-Light Pendant E23119-18

This item is Discontinued.

Maxim Lighting

ET2-Maxim E23119-18 Larmes 9-Light Pendant (Discontinued)

Mfr # E23119-18
Zoro # G003852672
UPC # 845094015987
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E23119-18
Zoro #
G003852672
UPC #
845094015987
Country of Origin
China

Dimensions

Height
8 in
Length
56 in
Width
5 in
Cord Length
120 in
Min. Height
18 in
Canopy Width
5 in
Canopy Length
56 in
Canopy Height
1-1/2 in

Details

Housing Finish
Polished Chrome
Light Type
Xenon
Style
Modern
Collection Name
Larmes
Shade Material
Glass
Color Temp.
2900K
Glass Color
Clear
Material
Glass, Steel
Rated Life
2000 hrs
Watts
20
Lamp Included
Yes
Lamp Quantity
9
Dimmable
Yes
Lumens
2880
Bulb Type
12V G4
Transformer
Yes
Bulb Shape
G4

Description

A simple idea gracefully executed. Row upon row of clear oversized teardrops, mounted onto an extended chrome lamp holder that supports Xenon lamps sets the stage. Individually adjustable drops for custom stagger effects allow for dramatic impact. An added benefit of each drop being aircraft cable-suspended is the ability to adjust the overall height of the piece to fit the space. The overall result is stark and stunning.
  • Number of Bulbs: 9
  • Type of Bulb: G4 Xenon
  • Max wattage: 20
  • Finish: Polished Chrome
  • Type of Glass: Clear
  • Height: 8
  • Length : 56
  • Width: 5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.