This item is Discontinued.

Maxim Lighting ET2-Maxim E23132-10PC Spiral 10-Light Flush Mount E23132-10PC

This item is Discontinued.

Maxim Lighting

ET2-Maxim E23132-10PC Spiral 10-Light Flush Mount (Discontinued)

Mfr # E23132-10PC
Zoro # G803852728
UPC # 845094047605
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E23132-10PC
Zoro #
G803852728
UPC #
845094047605
Country of Origin
China

Dimensions

Width
22 in
Height
9 in
Canopy Length
22-1/4 in
Canopy Height
0.98 in
Canopy Width
22-1/4 in

Details

Housing Finish
Polished Chrome
Color temp
2900K
Lamp Type
Xenon
Voltage
120V
Lumens
5000
Watts
40
Dimmable
Yes
Lamp Quantity
10
Housing Material
Steel
Lamp Included
Yes
Rated Life
2000 hrs
Collection
Spiral
Shade Material
Metal Tubing
Style
Mediterranean
Bulb Shape
G9

Description

The Spiral Collection's twisted metal tubing sparkles like diamonds in the sun. Strands of high quality K9 crystal beads add to the impact making this fixture look as brilliant on as it does off.
  • Number of Bulbs: 10
  • Type of Bulb: G9 Xenon
  • Max wattage: 40
  • Finish: Polished Chrome
  • Type of Glass: Clear/White
  • Height: 9
  • Width: 22
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.