This item is Discontinued.

Maxim Lighting ET2-Maxim E23137-10PC Spiral 10-Light Pendant E23137-10PC

This item is Discontinued.

Maxim Lighting

ET2-Maxim E23137-10PC Spiral 10-Light Pendant (Discontinued)

Mfr # E23137-10PC
Zoro # G203852670
UPC # 845094043584
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E23137-10PC
Zoro #
G203852670
UPC #
845094043584
Country of Origin
China

Dimensions

Height
10-3/4 in
Width
22-1/2 in
Cord Length
130 in
Canopy Length
7.08 in
Min. Height
30 in
Canopy Width
7.08 in
Canopy Height
1.37 in

Details

Housing Finish
Polished Chrome
Voltage
120V
Light Type
Xenon
Style
Mediterranean
Collection Name
Spiral
Shade Material
Metal Tubing
Color Temp.
2900K
Watts
40
Material
Steel
Lamp Included
Yes
Dimmable
Yes
Rated Life
2000 hrs
Lamp Quantity
10
Lumens
5000
Bulb Shape
G9

Description

The Spiral Collection's twisted metal tubing sparkles like diamonds in the sun. Strands of high quality K9 crystal beads add to the impact making this fixture look as brilliant on as it does off.
  • Number of Bulbs: 10
  • Type of Bulb: G9 Xenon
  • Max wattage: 40
  • Finish: Polished Chrome
  • Type of Glass: Clear/White
  • Height: 10.75
  • Width: 22.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.