Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filigree 3-Light Bath Vanity

  • Mfr # 11533CLPC

  • Zoro # G308971290


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Length
19 in
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11533CLPC
Zoro #
G308971290
UPC #
783209224056
Country of Origin
China

Dimensions

Height
10.5 in
Length
19 in
Depth (In)
6.5 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Standards
cULus
Material
Steel, Glass
Lamp Watts
60W
Application
Residential
Dimmable
Dimmable
Weight (Lbs)
4.19 lbs
Bulb Base Type
E26 Medium
Lens Material
Glass, Steel
Indoor or Outdoor
Indoor

Description

Clear glass cylinders lined with mesh screen are supported by knurled cups of Polished Chrome creates a contemporary design with an industrial twist. This economical collection provides a designer

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.