
Filigree 4-Light Bath Vanity
Mfr # 11534CLPC
Zoro # G908971249
product price: $184.00
/ea
Free Shipping & Returns
Key Features
Height
10.5 in
Number of Lights
4
Dimmable
Dimmable
Material
Steel, Glass
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11534CLPC
Zoro #
G908971249
UPC #
783209224063
Country of Origin
China
Dimensions
Height
10.5 in
Length
26 in
Depth (In)
6.5 in
Details
Number of Lights
4
Dimmable
Dimmable
Item
Wall Sconce
Material
Steel, Glass
Application
Residential
Lamp Watts
60W
Standards
cULus
Housing Finish
Polished Chrome
Voltage
120V
Lamp Type
Incandescent
Weight (Lbs)
5.34 lbs
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium
Lens Material
Glass, Steel
Description
Clear glass cylinders lined with mesh screen are supported by knurled cups of Polished Chrome creates a contemporary design with an industrial twist. This economical collection provides a designer
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.