Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float 12'' LED Flush Mount, White

  • Mfr # 57312WT

  • Zoro # G114704839


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Length
11.5 in
Width
11.5 in
Height
2.5 in
Lumens
2280
Lighting Certification
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57312WT
Zoro #
G114704839
UPC #
783209320475
Country of Origin
China

Dimensions

Length
11.5 in
Width
11.5 in
Height
2.5 in

Details

Lumens
2280
Item
Flush Mount
Color
White
Lighting Certification
cETLus
Max. Fixture Wattage
28W
Housing Material
Aluminum, Placstic
Lighting Technology
LED
Energy Star Compliant
No
Lamp Included
Integrated
Lamp Quantity
1
Bulb Type
DC Integrated
Damp/Wet Rating
Damp

Description

Minimal in design but offering the max in terms of function, the Float series is ideal for use in commercial and residential applications. From bright corridor illumination with both direct and indirect illumination, to mounting applications on the ceiling or wall mounting, it is even durable enough for outdoor environments. Constructed from high quality cast aluminum with no visible hardware when mounted. The direct light source casts smooth, uniform illumination across a UV stabilized frosted acrylic diffuser.


  • •White finish flush mount light from the Float collection
  • •Constructed from high quality aluminum and placstic
  • •This fixture utilizes one 28-watt DC integrated LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.