Zoro Homepage

Fluid 1-Light LED Flush Mount

  • Mfr # 11360MSKBKPC

  • Zoro # G308971153


product price: $71.89
/ea

Key Features

Housing Finish
Black / Polished Chrome
Length
9.75 in
Width
9.75 in
Lamp Type
LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11360MSKBKPC
Zoro #
G308971153
UPC #
783209223837
Country of Origin
China

Dimensions

Length
9.75 in
Width
9.75 in
Height
14.5 in

Details

Housing Finish
Black / Polished Chrome
Lamp Type
LED
Voltage
120V
Lumens
500
Watts
4W
Dimmable
Dimmable
Item
Flush Mount
Color Temperature
3000 K
Standards
cETLus
Material
Steel, Glass
Application
Residential
Color
Brass
Lamp Included
Yes
Weight (Lbs)
4.89 lbs
Lens Material
Glass
Indoor or Outdoor
Indoor
Bulb Base Type
G9

Description

A minimalist design featuring a metal frame of Black round glass balls in your choice of Mirror Smoke for a contemporary style or Champagne for more transitional decors. The value of this collection is increased by the inclusion of LED bulbs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.