Zoro Homepage

Fluid 1-Light LED Pendant

  • Mfr # 11361MSKBKPC

  • Zoro # G408971183


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
14.5 in
Housing Finish
Black / Polished Chrome
Lamp Type
LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11361MSKBKPC
Zoro #
G408971183
UPC #
783209223813
Country of Origin
China

Dimensions

Height
14.5 in
Width
9.75 in
Overall Length
9.75 in

Details

Color
Brass
Housing Finish
Black / Polished Chrome
Lamp Type
LED
Voltage
120V
Item
Single Pendant
Application
Residential
Dimmable
Dimmable
Standards
cETLus
Color Temperature
3000 K
Watts
4W
Material
Steel, Glass
Lamp Included
Yes
Bulb Base Type
G9
Lens Material
Glass
Lumens
500
Weight (Lbs)
4.67 lbs
Indoor or Outdoor
Indoor

Description

A minimalist design featuring a metal frame of Black round glass balls in your choice of Mirror Smoke for a contemporary style or Champagne for more transitional decors. The value of this collection is increased by the inclusion of LED bulbs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.