
Focus 1-Light 9" Wide Black Outdoor Wall Sconce
Mfr # 55894BGBK
Zoro # G1457378
product price: $188.00
/ea
Free Shipping & Returns
Key Features
Features
7.75" Extension
Voltage
120 V
Width
9 in
Height
18 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55894BGBK
Zoro #
G1457378
UPC #
783209169913
Country of Origin
China
Dimensions
Width
9 in
Height
18 in
Fixture Width
6 in
Fixture Height
16 in
Details
Item
Outdoor Wall Mount Light
Features
7.75" Extension
Voltage
120 V
Light Technology
LED
Lumens
840
Finish
Black
Glass Color
Bubble Glass
CRI
Greater than 90
Lamp Watts
12 W
Lamp Type
AC Integrated
Housing Material
Aluminum, Glass
Color Temperature
3000 K
Lamp Included
Yes
Lamp Quantity
1
Collection
Focus
Rated Life
50,000 hrs
Damp/Wet Rating
Wet
Dimming Method
Electronic Low Voltage (ELV)
Lighting Direction
Down
Description
A rectangular cast frame cradles a cylinder of clear Bubble Glass that is perfect for the modern home exterior. The top housing conceals a high power LED light module with excellent color rendering as well as efficient lumens per watt. All of this at an unbelievable price.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.