Zoro Homepage

Fontaine 6-Light Linear Pendant, Golden Silver

  • Mfr # 22466WWDGS

  • Zoro # G914704886


product price: $1,528.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Golden Silver
Height
19.25 in
Length
42.25 in
Width
26.5 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22466WWDGS
Zoro #
G914704886
UPC #
783209306882
Country of Origin
China

Dimensions

Height
19.25 in
Length
42.25 in
Width
26.5 in

Details

Color
Golden Silver
Light Type
Incandescent
Shade Material
Wood Beads
Item
Linear Pendant
Max. Fixture Wattage
60W
Standards
cULus
Lamp Included
No
Material
Steel, Wood Beads
Energy Star Compliant
No
Lamp Quantity
6
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Cascading strands of square Weathered Wood beads are suspended on an offset spiraling frame finished in hand-applied Golden Silver leaf. The craftsmanship of the design is complimented by the soft glow of light within adding ambience to any space. Available in two sizes of pendants, a semi-flush mount, linear chandelier and large wall sconce.


  • •Golden silver finish linear pendant light from the Fontaine collection
  • •Constructed from high quality steel and wood beads
  • •This fixture utilizes six 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.