
Formosa 2-Light Wall Sconce
Mfr # 20482ECVG
Zoro # G008971286
product price: $168.00
/ea
Free Shipping & Returns
Key Features
Height
21.5 in
Width
12 in
Dimmable
Dimmable
Fixture Voltage
120V
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20482ECVG
Zoro #
G008971286
UPC #
783209290044
Country of Origin
China
Dimensions
Height
21.5 in
Width
12 in
Depth (In)
7 in
Details
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Ecru/Venetian Gold
Item
Wall Sconce
Lamp Type
Incandescent
Lamp Watts
60W
Standards
cETLus
Material
Steel, Glass
Application
Residential
Indoor or Outdoor
Indoor
Bulb Base Type
E12 Candelabra
Weight (Lbs)
2.266 lbs
Description
This series draws inspiration from regal agrarian manors, delivering a statement in its scale and sophisticated finishes. Designed in operatic proportions, the bottom chandelier assembly features swollen curves hand painted in a choice of Ecru White or Golden Noir and suspended by a rigid hook structure replete with vintage charm. These finish combinations not only add dimension and interest, but they are enhanced with the contrastingly brighter accents against the rich, weathered finishes. Extended chain links with smoky beveled crystal charms drape the Ecru and Gold Leaf finish combination, while the darker Golden Noir variation features strands of patinaed silver wooden beads.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.