Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Formosa 6-Light Chandelier

  • Mfr # 20486ECVG

  • Zoro # G508971021


product price: $488.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Fixture Wattage
60W
Voltage
120V
Application
Residential
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20486ECVG
Zoro #
G508971021
UPC #
783209290006
Country of Origin
China

Dimensions

Length
27 in
Width
27 in
Height
36.5 in

Details

Item
Chandelier
Housing Finish
Ecru/Venetian Gold
Lamp Type
Incandescent
Fixture Wattage
60W
Voltage
120V
Application
Residential
Dimmable
Dimmable
Standards
cETLus
Material
Steel, Glass
Indoor or Outdoor
Indoor
Bulb Base Type
E12 Candelabra
Weight (Lbs)
8.2 lbs

Description

This series draws inspiration from regal agrarian manors, delivering a statement in its scale and sophisticated finishes. Designed in operatic proportions, the bottom chandelier assembly features swollen curves hand painted in a choice of Ecru White or Golden Noir and suspended by a rigid hook structure replete with vintage charm. These finish combinations not only add dimension and interest, but they are enhanced with the contrastingly brighter accents against the rich, weathered finishes. Extended chain links with smoky beveled crystal charms drape the Ecru and Gold Leaf finish combination, while the darker Golden Noir variation features strands of patinaed silver wooden beads.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.