
Formosa 8-Light Chandelier
Mfr # 20488ECVG
Zoro # G208971055
product price: $668.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
Incandescent
Fixture Wattage
60W
Dimmable
Dimmable
Application
Residential
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20488ECVG
Zoro #
G208971055
UPC #
783209290020
Country of Origin
China
Dimensions
Length
32 in
Width
32 in
Height
43 in
Details
Item
Chandelier
Housing Finish
Ecru/Venetian Gold
Lamp Type
Incandescent
Fixture Wattage
60W
Dimmable
Dimmable
Application
Residential
Standards
cETLus
Voltage
120V
Material
Steel, Glass
Bulb Base Type
E12 Candelabra
Weight (Lbs)
11.22 lbs
Indoor or Outdoor
Indoor
Description
This series draws inspiration from regal agrarian manors, delivering a statement in its scale and sophisticated finishes. Designed in operatic proportions, the bottom chandelier assembly features swollen curves hand painted in a choice of Ecru White or Golden Noir and suspended by a rigid hook structure replete with vintage charm. These finish combinations not only add dimension and interest, but they are enhanced with the contrastingly brighter accents against the rich, weathered finishes. Extended chain links with smoky beveled crystal charms drape the Ecru and Gold Leaf finish combination, while the darker Golden Noir variation features strands of patinaed silver wooden beads.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.