Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foundry 1-Light Outdoor Wall Sconce, Black

  • Mfr # 30193CDBK

  • Zoro # G714681240


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Width
8 in
Height
20 in
Length
5.25 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30193CDBK
Zoro #
G714681240
UPC #
783209308886
Country of Origin
China

Dimensions

Width
8 in
Height
20 in
Length
5.25 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Lamp Quantity
1
Housing Material
Steel, Aluminum, Glass
Lamp Included
No
Lamp Type
E26 Medium
Lighting Certification
cETLus
Shade Material
Seeded Glass
Energy Star Compliant
No
Damp/Wet Rating
Wet
Color
Black

Description

Forged iron spindles twist along the frame of a half round sconce. Transitional in design, they are finished in a Neutral Black outdoor rated powder coat and feature Clear Seeded glass. Use tubular lamps to accentuate the height of the sconces.


  • •Black finish outdoor wall sconce from the Foundry collection
  • •Constructed from high quality steel, aluminum and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.