Zoro Homepage

Foundry 1-Light Pendant, Black

  • Mfr # 30194CDBK

  • Zoro # G414704935


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
14.75 in
Length
11 in
Width
11 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30194CDBK
Zoro #
G414704935
UPC #
783209308893
Country of Origin
China

Dimensions

Height
14.75 in
Length
11 in
Width
11 in

Details

Color
Black
Light Type
Incandescent
Shade Material
Seeded Glass
Item
Outdoor Pendant
Lamp Quantity
1
Standards
cETLus
Max. Fixture Wattage
60W
Lamp Included
No
Material
Steel, Glass
Energy Star Compliant
No
Damp/Wet Rating
Damp
Bulb Type
E26 Medium

Description

Forged iron spindles twist along the frame of a half round sconce. Transitional in design, they are finished in a Neutral Black outdoor rated powder coat and feature Clear Seeded glass. Use tubular lamps to accentuate the height of the sconces.


  • •Black finish outdoor pendant light from the Foundry collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.