Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frankie 5-Light Chandelier, Heritage

  • Mfr # 14495HR

  • Zoro # G014704748


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
5
Energy Star Compliant
No
Max. Fixture Wattage
60W
Material
Steel
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14495HR
Zoro #
G014704748
UPC #
783209315495
Country of Origin
China

Dimensions

Width
26 in
Height
22.25 in
Length
26 in

Details

Item
Single-Tier Chandelier
Lamp Quantity
5
Energy Star Compliant
No
Max. Fixture Wattage
60W
Material
Steel
Lamp Included
No
Color
Heritage
Light Type
Incandescent
Lighting Certification
cETLus
Bulb Type
E12 Candelabra
Color Designation
Dry

Description

Elegant simple chandelier forms in your choice of Matte Black, Satin Nickel, or Heritage Brass. The timeless and transitional appeal of this series pairs well with a wide range of aesthetics.


  • •Heritage finish chandelier from the Frankie collection
  • •Constructed from high quality steel
  • •This fixture utilizes five 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.