Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gateway Outdoor Wall Lantern w/ Photocell, Black

  • Mfr # 51117BK/PHC

  • Zoro # G314681275


product price: $70.00
/ea

Key Features

Width
7 in
Height
5 in
Length
7.25 in
Light Technology
LED
Watts
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51117BK/PHC
Zoro #
G314681275
UPC #
783209297593
Country of Origin
China

Dimensions

Width
7 in
Height
5 in
Length
7.25 in

Details

Item
Outdoor Wall Mount
Light Technology
LED
Watts
9W
Lumens
440
Housing Material
PC
Lamp Quantity
1
Lamp Type
AC Integrated
Lighting Certification
cETLus
Lamp Included
Integrated
Damp/Wet Rating
Wet
Energy Star Compliant
No
Color
Black

Description

Great for Dark Sky applications, this economical LED option is constructed of high impact Black polycarbonate, making it perfect for multi-family projects. Choose the photocell option to add automation to this fixture and consideration to the environment.


  • •Black finish outdoor wall sconce from the Gateway collection
  • •Constructed from high quality pc
  • •This fixture utilizes one 9-watt AC LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.