
Giza Mini Pendant
Mfr # 10372WTPN
Zoro # G108971339
product price: $178.00
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Width
5 in
Lamp Type
Incandescent
Voltage
120V
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10372WTPN
Zoro #
G108971339
UPC #
783209264328
Country of Origin
China
Dimensions
Height
8.5 in
Width
5 in
Overall Length
5 in
Details
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Voltage
120V
Item
Mini Pendant
Dimmable
Dimmable
Application
Residential
Standards
cETLus
Material
Steel + Glass
Watts
60W
Bulb Base Type
E26
Weight (Lbs)
3.04 lbs
Indoor or Outdoor
Indoor
Description
A glossy White glass shade, conical in form, is combined with sharp-lined bands of metal finished in your choice of Polished Nickel or Satin Brass to create a pyramid of softly diffused light. Squared off trapezoidal chain loops connect to squared chain links allowing for over ten feet of adjustment. Though modern with its angular form, this pendant applies traditional metalwork details to create a timeless piece perfect for over a kitchen island or bedside.
- •Polished nickel finish mini pendant light from the Giza collection
- •Constructed from high quality steel and glass
- •This fixture utilizes one 60-watt E26 incandescent bulb (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.