Zoro Homepage

Giza Mini Pendant

  • Mfr # 10372WTSBR

  • Zoro # G408971367


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
5 in
Lamp Type
Incandescent
Voltage
120V
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10372WTSBR
Zoro #
G408971367
UPC #
783209264342
Country of Origin
China

Dimensions

Height
8.5 in
Width
5 in
Overall Length
5 in

Details

Housing Finish
Satin Brass
Lamp Type
Incandescent
Voltage
120V
Item
Mini Pendant
Watts
60W
Material
Steel + Glass
Standards
cETLus
Application
Residential
Dimmable
Dimmable
Indoor or Outdoor
Indoor
Weight (Lbs)
3.04 lbs
Bulb Base Type
E26

Description

A glossy White glass shade, conical in form, is combined with sharp-lined bands of metal finished in your choice of Polished Nickel or Satin Brass to create a pyramid of softly diffused light. Squared off trapezoidal chain loops connect to squared chain links allowing for over ten feet of adjustment. Though modern with its angular form, this pendant applies traditional metalwork details to create a timeless piece perfect for over a kitchen island or bedside.


  • •Satin brass finish mini pendant light from the Giza collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.