Zoro Homepage

Habit Outdoor Wall Sconce, Black

  • Mfr # 10117SWBK

  • Zoro # G114681314


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Width
11.25 in
Height
10.25 in
Length
17.25 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10117SWBK
Zoro #
G114681314
UPC #
783209308169
Country of Origin
China

Dimensions

Width
11.25 in
Height
10.25 in
Length
17.25 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Housing Material
Aluminium, Polycarbonate, Glass
Lamp Included
No
Lamp Type
E26 Medium
Lighting Certification
cETLus
Lamp Quantity
1
Energy Star Compliant
No
Shade Material
Polycarbonate, Glass
Damp/Wet Rating
Wet
Color
Black

Description

A white glass globe casts light that is hooded by a curved Black polycarbonate shade. The rectangular arm extends directly out, while the hooded shade cuts off light that would otherwise shine outward.


  • •Black finish outdoor wall sconce from the Habit collection
  • •Constructed from high quality aluminium, polycarbonate and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.