Zoro Homepage

Harbor 1-Light Flush Mount

  • Mfr # 11120CLSN

  • Zoro # G708971364


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Lamp Type
Incandescent
Voltage
120V
Height
15 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11120CLSN
Zoro #
G708971364
UPC #
783209264380
Country of Origin
China

Dimensions

Width
12 in
Height
15 in

Details

Housing Finish
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Watts
60W
Dimmable
Dimmable
Item
Flush Mount
Application
Residential
Material
Steel + Glass
Standards
cULus
Lens Material
Glass
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium
Weight (Lbs)
4 lbs

Description

A sizable layered glass oscillates depth and is supported by three industrial set screws for support. Available as a pendant or flush mount, the pendant also features an oversized ring to evoking nautical vibes while remaining minimalist in its design. Available in Satin Brass, Satin Nickel, or Matte Black, pair the clear glass shades with a vintage filament lamps to complete the look.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.