Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harbor 1-Light Pendant

  • Mfr # 11122CLBK

  • Zoro # G108971391


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
15.25 in
Width
12 in
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11122CLBK
Zoro #
G108971391
UPC #
783209264427
Country of Origin
China

Dimensions

Height
15.25 in
Width
12 in

Details

Color
Nickel
Housing Finish
Black
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Dimmable
Dimmable
Watts
60W
Application
Residential
Material
Steel + Glass
Standards
cULus
Lens Material
Glass
Weight (Lbs)
4.4 lbs
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor

Description

A sizable layered glass oscillates depth and is supported by three industrial set screws for support. Available as a pendant or flush mount, the pendant also features an oversized ring to evoking nautical vibes while remaining minimalist in its design. Available in Satin Brass, Satin Nickel, or Matte Black, pair the clear glass shades with a vintage filament lamps to complete the look.


  • •Black finish pendant light from the Harbor collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.