Zoro Homepage

Hargreaves 1-Light Flush Mount, Natural Aged Brass

  • Mfr # 10390PRNAB

  • Zoro # G214704937


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Width
10 in
Lamp Quantity
1
Lighting Technology
Incandescent
Housing Material
Steel, Glass
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10390PRNAB
Zoro #
G214704937
UPC #
783209319790
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Height
4.75 in

Details

Item
Flush Mount
Lamp Quantity
1
Lighting Technology
Incandescent
Color
Natural Aged Brass
Housing Material
Steel, Glass
Energy Star Compliant
No
Lamp Included
No
Lighting Certification
cULus
Max. Fixture Wattage
60W
Damp/Wet Rating
Damp
Bulb Type
E26 Medium
Shade Material
Glass

Description

A prismatic diffusion of light is housed within pressed cone glass shades. Choose from pendants with tapered metal halves that conceal the light source or glass shades that are supported by a metal ring. Coordinating bath vanity lights complete the collection.


  • •Natural aged brass finish flush mount light from the Hargreaves collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.