Zoro Homepage

Hargreaves 1-Light Flush Mount, Polished Nickel

  • Mfr # 10390PRPN

  • Zoro # G114704754


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Width
10 in
Lighting Technology
Incandescent
Housing Material
Steel, Glass
Max. Fixture Wattage
60W
Lighting Certification
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10390PRPN
Zoro #
G114704754
UPC #
783209317079
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Height
4.75 in

Details

Item
Flush Mount
Lighting Technology
Incandescent
Housing Material
Steel, Glass
Color
Polished Nickel
Max. Fixture Wattage
60W
Lighting Certification
cULus
Lamp Included
No
Lamp Quantity
1
Energy Star Compliant
No
Bulb Type
E26 Medium
Damp/Wet Rating
Damp
Shade Material
Glass

Description

A prismatic diffusion of light is housed within pressed cone glass shades. Choose from pendants with tapered metal halves that conceal the light source or glass shades that are supported by a metal ring. Coordinating bath vanity lights complete the collection.


  • •Polished nickel finish flush mount light from the Hargreaves collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.