Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hargreaves 1-Light Pendant, Black

  • Mfr # 10395PRBK

  • Zoro # G214704739


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
22 in
Length
13.5 in
Width
13.5 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10395PRBK
Zoro #
G214704739
UPC #
783209316379
Country of Origin
China

Dimensions

Height
22 in
Length
13.5 in
Width
13.5 in

Details

Color
Black
Light Type
Incandescent
Shade Material
Glass
Item
Single Pendant
Standards
cULus
Material
Steel, Glass
Lamp Quantity
1
Lamp Included
No
Max. Fixture Wattage
60W
Energy Star Compliant
No
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

A prismatic diffusion of light is housed within pressed cone glass shades. Choose from pendants with tapered metal halves that conceal the light source or glass shades that are supported by a metal ring. Coordinating bath vanity lights complete the collection.


  • •Black finish pendant light from the Hargreaves collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.