Zoro Homepage

Hargreaves 1-Light Pendant, Natural Aged Brass

  • Mfr # 10395PRNAB

  • Zoro # G314704714


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Color
Natural Aged Brass
Height
22 in
Length
13.5 in
Width
13.5 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10395PRNAB
Zoro #
G314704714
UPC #
783209316393
Country of Origin
China

Dimensions

Height
22 in
Length
13.5 in
Width
13.5 in

Details

Color
Natural Aged Brass
Light Type
Incandescent
Shade Material
Glass
Item
Single Pendant
Lamp Included
No
Standards
cULus
Energy Star Compliant
No
Max. Fixture Wattage
60W
Lamp Quantity
1
Material
Steel, Glass
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

A prismatic diffusion of light is housed within pressed cone glass shades. Choose from pendants with tapered metal halves that conceal the light source or glass shades that are supported by a metal ring. Coordinating bath vanity lights complete the collection.


  • •Natural aged brass finish pendant light from the Hargreaves collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.