Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hargreaves 1-Light Pendant, Polished Nickel

  • Mfr # 10395PRPN

  • Zoro # G514704729


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
22 in
Length
13.5 in
Width
13.5 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10395PRPN
Zoro #
G514704729
UPC #
783209316386
Country of Origin
China

Dimensions

Height
22 in
Length
13.5 in
Width
13.5 in

Details

Color
Polished Nickel
Light Type
Incandescent
Shade Material
Glass
Item
Single Pendant
Lamp Quantity
1
Max. Fixture Wattage
60W
Lamp Included
No
Standards
cULus
Material
Steel, Glass
Energy Star Compliant
No
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

A prismatic diffusion of light is housed within pressed cone glass shades. Choose from pendants with tapered metal halves that conceal the light source or glass shades that are supported by a metal ring. Coordinating bath vanity lights complete the collection.


  • •Polished nickel finish pendant light from the Hargreaves collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.