Zoro Homepage

Hargreaves 3-Light Flush Mount, Black

  • Mfr # 10399PRBK

  • Zoro # G614704575


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Length
16.5 in
Width
16.5 in
Height
7 in
Max. Fixture Wattage
60W
Lamp Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10399PRBK
Zoro #
G614704575
UPC #
783209317086
Country of Origin
China

Dimensions

Length
16.5 in
Width
16.5 in
Height
7 in

Details

Item
Flush Mount
Max. Fixture Wattage
60W
Color
Black
Lamp Quantity
3
Energy Star Compliant
No
Housing Material
Steel, Glass
Lighting Certification
cULus
Lighting Technology
Incandescent
Lamp Included
No
Damp/Wet Rating
Damp
Bulb Type
E26 Medium
Shade Material
Glass

Description

A prismatic diffusion of light is housed within pressed cone glass shades. Choose from pendants with tapered metal halves that conceal the light source or glass shades that are supported by a metal ring. Coordinating bath vanity lights complete the collection.


  • •Black finish flush mount light from the Hargreaves collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.