Zoro Homepage

Hatcher 24'' 4-Light Pendant, Black

  • Mfr # 31224BK

  • Zoro # G414704720


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
13.5 in
Length
24 in
Width
24 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31224BK
Zoro #
G414704720
UPC #
783209319981
Country of Origin
China

Dimensions

Height
13.5 in
Length
24 in
Width
24 in

Details

Color
Black
Light Type
Incandescent
Item
Single Pendant
Lamp Included
No
Material
Steel
Lamp Quantity
4
Max. Fixture Wattage
60W
Energy Star Compliant
No
Standards
cULus
Damp/Wet Rating
Damp
Bulb Type
E12 Candelabra

Description

A crosshatching etched pattern on metal shades finished in Gold or Matte Black powder coated finishes. Available in multiple sizes of pendants and matching ADA compliant wall sconce.


  • •Black finish pendant light from the Hatcher collection
  • •Constructed from high quality steel
  • •This fixture utilizes four 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.