Zoro Homepage

Helsinki 16'' Pendant, Natural Aged Brass

  • Mfr # 11434NAB

  • Zoro # G414704898


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Color
Natural Aged Brass
Height
12.75 in
Width
16 in
Light Type
Incandescent
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11434NAB
Zoro #
G414704898
UPC #
783209307186
Country of Origin
China

Dimensions

Height
12.75 in
Width
16 in

Details

Color
Natural Aged Brass
Light Type
Incandescent
Shade Material
Steel
Item
Single Pendant
Max. Fixture Wattage
60W
Material
Steel,Wood
Standards
cULus
Lamp Included
No
Energy Star Compliant
No
Lamp Quantity
2
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

A retro re-imagining of perforated brass shades, this collection is inspired by Scandanavian Mid-Century Modern design. The conical forms feature cut outs along the edge of the shade allowing light to illuminate downward in a spectacular lighting effect. On the ceiling suspended lights, the lighting is cast mostly upwards providing ambient light that washes the ceiling in light, while the sconces are directional providing ample light where needed.


  • •Natural aged brass finish pendant light from the Helsinki collection
  • •Constructed from high quality steel and wood
  • •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.