Zoro Homepage

Helsinki 2-Light Wall Sconce, Natural Aged Brass

  • Mfr # 11432NAB

  • Zoro # G014704823


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Height
14.25 in
Width
5.75 in
Lamp Quantity
2
Max. Fixture Wattage
60W
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11432NAB
Zoro #
G014704823
UPC #
783209307162
Country of Origin
China

Dimensions

Height
14.25 in
Width
5.75 in
Depth
6 in

Details

Item
Wall Sconce
Lamp Quantity
2
Max. Fixture Wattage
60W
Energy Star Compliant
No
Lamp Included
No
Lighting Certification
cULus
Housing Material
Steel,Wood
Lighting Technology
Incandescent
Bulb Type
E26 Medium
Damp/Wet Rating
Damp
Shade Material
Steel
Color
Natural Aged Brass

Description

A retro re-imagining of perforated brass shades, this collection is inspired by Scandanavian Mid-Century Modern design. The conical forms feature cut outs along the edge of the shade allowing light to illuminate downward in a spectacular lighting effect. On the ceiling suspended lights, the lighting is cast mostly upwards providing ambient light that washes the ceiling in light, while the sconces are directional providing ample light where needed.


  • •Natural aged brass finish wall sconce from the Helsinki collection
  • •Constructed from high quality steel and wood
  • •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.