Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helsinki 3-Light Bath Vanity, Natural Aged Brass

  • Mfr # 11433NAB

  • Zoro # G314681282


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Width
20 in
Height
7 in
Material
Steel
Depth
6.25 in
Color
Natural Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11433NAB
Zoro #
G314681282
UPC #
783209307179
Country of Origin
China

Dimensions

Width
20 in
Height
7 in
Depth
6.25 in

Details

Item
Vanity
Material
Steel
Color
Natural Aged Brass

Description

A retro re-imagining of perforated brass shades, this collection is inspired by Scandanavian Mid-Century Modern design. The conical forms feature cut outs along the edge of the shade allowing light to illuminate downward in a spectacular lighting effect. On the ceiling suspended lights, the lighting is cast mostly upwards providing ambient light that washes the ceiling in light, while the sconces are directional providing ample light where needed.


  • •Natural aged brass finish vanity light from the Helsinki collection
  • •Constructed from high quality steel
  • •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.