Zoro Homepage

Hollywood 1-Light Sconce, Black/Natural Aged Brass

  • Mfr # 26091BKNAB

  • Zoro # G114704587


product price: $48.00
/ea

Key Features

Height
5 in
Width
5 in
Lamp Included
No
Housing Material
Steel, Aluminum, Ceramics
Max. Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26091BKNAB
Zoro #
G114704587
UPC #
783209309388
Country of Origin
China

Dimensions

Height
5 in
Width
5 in
Depth
2 in

Details

Item
Wall Sconce
Lamp Included
No
Housing Material
Steel, Aluminum, Ceramics
Max. Fixture Wattage
60W
Lighting Technology
Incandescent
Lamp Quantity
1
Energy Star Compliant
No
Bulb Type
E26 Medium
Lumens
390
Damp/Wet Rating
Damp
Color
Black / Natural Aged Brass

Description

Get ready for your closeup. This collection of streamlined vanity lights are available in glamorous two tone finishes. Select from Polished Chrome with reversible Black and White plates or Natural Aged Brass with Matte Black or Spanish Alabaster plates. Globes of LED G25 lamps are available with the fixture.


  • •Black and natural aged brass finish wall sconce from the Hollywood collection
  • •Constructed from high quality steel, aluminum and ceramics
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.