Zoro Homepage

Hollywood 4-Light Sconce w/ LED Bulb, Polished Chrome

  • Mfr # 26094WTBKPC/BUL

  • Zoro # G114681413


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Width
26.5 in
Height
5 in
Material
Steel, Aluminum, Ceramics
Depth
6 in
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26094WTBKPC/BUL
Zoro #
G114681413
UPC #
783209315167
Country of Origin
China

Dimensions

Width
26.5 in
Height
5 in
Depth
6 in

Details

Item
Vanity
Material
Steel, Aluminum, Ceramics
Color
Polished Chrome

Description

Get ready for your closeup. This collection of streamlined vanity lights are available in glamorous two tone finishes. Select from Polished Chrome with reversible Black and White plates or Natural Aged Brass with Matte Black or Spanish Alabaster plates. Globes of LED G25 lamps are available with the fixture.


  • •Polished chrome finish vanity light from the Hollywood collection
  • •Constructed from high quality steel, aluminum and ceramics
  • •This fixture utilizes four 6-watt E26 medium LED bulbs (included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.