Zoro Homepage

Hollywood Stone 3-Light Sconce, Whit Alabaster/Natural Aged Brass

  • Mfr # 26093WANAB

  • Zoro # G814681300


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Width
20 in
Height
5 in
Material
Steel, Aluminum, Ceramic, Alabaster
Color
Whit Alabaster / Natural Aged Brass
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26093WANAB
Zoro #
G814681300
UPC #
783209309456
Country of Origin
China

Dimensions

Width
20 in
Height
5 in
Depth
2.75 in

Details

Item
Vanity
Material
Steel, Aluminum, Ceramic, Alabaster
Color
Whit Alabaster / Natural Aged Brass

Description

Get ready for your closeup. This collection of streamlined vanity lights are available in glamorous two tone finishes. Select from Polished Chrome with reversible Black and White plates or Natural Aged Brass with Matte Black or Spanish Alabaster plates. Globes of LED G25 lamps are available with the fixture.


  • •Whit alabaster and natural aged brass finish vanity light from the Hollywood collection
  • •Constructed from high quality steel, aluminum, ceramic and alabaster
  • •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.