This item is Discontinued.

Maxim Lighting Horgen 1-Light 14" Wide Uddo Pendant Light 27533UD

This item is Discontinued.

Maxim Lighting

Horgen 1-Light 14" Wide Uddo Pendant Light (Discontinued)

Mfr # 27533UD
Zoro # G1894080
UPC # 783209115361
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27533UD
Zoro #
G1894080
UPC #
783209115361
Country of Origin
China

Dimensions

Width
14 in

Details

Housing Finish
Uddo
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
1
Style
Asian
Collection Name
Horgen
Shade Material
Wood
Dimmable
Yes
ADA Compliant
No

Description

Contemporary forms of Ash wood, finished with a natural Uddo oil, create sculptural lighting designs sure to become the focal point of the room. The downlights enhance the beauty of the wood, while creating a unique lighting effect.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.