
House Number 8 - Singleton
Mfr # 53638WT
Zoro # G408400355
product price: $2.00
/eaSold in multiples of 5 for $10.00
Key Features
Material
Polycarbonate
Overall Height
5 in
Character Type
Singleton
Indoor/Outdoor Usage
Outdoor
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53638WT
Zoro #
G408400355
UPC #
783209274426
Country of Origin
China
Dimensions
Overall Height
5 in
Overall Width
2.25 in
Details
Item
Address Light Numbers
Material
Polycarbonate
Character Type
Singleton
Indoor/Outdoor Usage
Outdoor
Character
8
Application
Residential
Color
White/Black
Description
For Vertical and Horizontal configurations, look no further than these address lights. Conveniently square tiles are available in Classic and contemporary fonts with your choice of a more decorative or clean frame. Ranging from 12-24V, these address lights pair with both landscape transformers and doorbell chime transformers to allow low voltage wire installations. Available in Bronze and Black.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.