This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32361WTSN
Zoro #
G808971318
UPC #
783209274136
Country of Origin
China
Dimensions
Height
20 in
Width
6 in
Depth (In)
7 in
Details
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Satin Nickel
Item
Wall Sconce
Standards
cETLus
Lamp Watts
60W
Material
Steel, Glass
Lamp Type
Incandescent
Application
Residential
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium
Weight (Lbs)
1.9 lbs
Lens Material
Opal White Glass
Description
Satin White shades taper in a classic fabric shade shape and rest on elegantly thin frames of Satin Brass or Satin Nickel. They are supported secured by a mostly concealed structure with coordinating semicircular tabs that complement the spherical joints of the frame. The modern design details and updated shade materials refresh the outlook of a timeless chandelier though its use of thoughtful features.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.