Keanu Hugger 56" Hugger Fan
- Mfr # 88753MW
- Zoro # G224966172
product price:Â
$
447.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88753MW
- Zoro #
- G224966172
- UPC #
- 783209336537
- Country of Origin
- China
Description
Inspired by the effortless rhythm of a gentle breeze, the Keanu fan brings both form and function to indoor and outdoor spaces. Its graceful curve appears like carved wood but it is made of ABS blades designed for durability in Wet Location applications. The energy-efficient DC motor ensures quiet, powerful performance. Offering versatility for any setting, the Keanu is available as a close-to-ceiling hugger or with down rod options, with or without an integrated, CCT-tunable light kit. The LED is adjustable from a warm 2700K to bright 5000K. Choose from Matte White, Matte Black, or Satin Nickel finishes, with Teak wood blade options for Matte White and Walnut wood blades for Matte Black. Complete with a DC wall control, the Keanu delivers a refreshing blend of modern design and year-round comfort.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.