Zoro Homepage

Keyes 14'' LED Outdoor Wall Sconce, Black

  • Mfr # 86262BK

  • Zoro # G114681246


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Length
4 in
Light Technology
LED
Watts
12W
Lumens
580
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86262BK
Zoro #
G114681246
UPC #
783209319615
Country of Origin
China

Dimensions

Width
6.75 in
Height
14 in
Length
4 in

Details

Item
Outdoor Wall Mount
Light Technology
LED
Watts
12W
Lumens
580
Housing Material
Aluminum, Acrylic
Lamp Type
AC Integrated
Lamp Included
Integrated
Lighting Certification
cETLus
Lamp Quantity
1
Damp/Wet Rating
Wet
Color
Black
Energy Star Compliant
No

Description

  • •Black finish outdoor wall sconce from the Keyes collection
  • •Constructed from high quality aluminum and acrylic
  • •This fixture utilizes one 12-watt AC LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.