Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kismet 1-Light Wall Sconce, Gold Leaf

  • Mfr # 18310SWGL

  • Zoro # G714704734


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
10.25 in
Lighting Technology
Incandescent
Lighting Certification
cETLus
Housing Material
Steel, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18310SWGL
Zoro #
G714704734
UPC #
783209304819
Country of Origin
China

Dimensions

Height
16.5 in
Width
10.25 in
Depth
10.75 in

Details

Item
Wall Sconce
Lighting Technology
Incandescent
Lighting Certification
cETLus
Housing Material
Steel, Glass
Lamp Quantity
1
Energy Star Compliant
No
Max. Fixture Wattage
60W
Lamp Included
No
Damp/Wet Rating
Damp
Bulb Type
E12 Candelabra
Shade Material
Opal White Glass
Color
Gold Leaf

Description

Touches of biophilic details and charming Satin White glass shades modeled on pleated fabric shades create elegant and approachable lighting fixtures. Finished in a rich hand-applied gold leaf, the elongated frame of the chandelier and upturned sconce takes on unique proportions. This collection was designed in collaboration with the eponymous design duo, Kismet House, whose style is embodied in the nostalgic details represented in the shapes, finishes, and overall concept.


  • •Gold leaf finish wall sconce from the Kismet collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E12 candelabra incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.