Zoro Homepage

Knox 2-Light Wall Sconce, Natural Aged Brass

  • Mfr # 21632CLNAB

  • Zoro # G214704715


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
17 in
Max. Fixture Wattage
60W
Lamp Quantity
2
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21632CLNAB
Zoro #
G214704715
UPC #
783209296350
Country of Origin
China

Dimensions

Height
6 in
Width
17 in
Depth
7.75 in

Details

Item
Wall Sconce
Max. Fixture Wattage
60W
Lamp Quantity
2
Lamp Included
No
Lighting Certification
cETLus
Energy Star Compliant
No
Lighting Technology
Incandescent
Housing Material
Steel,Glass
Bulb Type
E26 Medium
Damp/Wet Rating
Damp
Shade Material
Glass
Color
Natural Aged Brass

Description

Clear glass globes on a Natural Aged Brass frame create a transitional design that is sure to please. The sloping arms level out to create a simple Mid Century Modern configuration. A full range of the products in this collection include chandeliers, pendants, flush mounts, and sconces.


  • •Natural aged brass finish wall sconce from the Knox collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.