Zoro Homepage

Knox 3-Light Semi-Flush Mount, Natural Aged Brass

  • Mfr # 21634CLNAB

  • Zoro # G514704613


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Bulb Type
E26 Medium
Width
18 in
Damp/Wet Rating
Dry
Energy Star Compliant
No
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21634CLNAB
Zoro #
G514704613
UPC #
783209296312
Country of Origin
China

Dimensions

Width
18 in
Length
18 in
Height
7.5 in

Details

Item
Semi-Flush Mount
Bulb Type
E26 Medium
Damp/Wet Rating
Dry
Energy Star Compliant
No
Lamp Included
No
Material
Steel,Glass
Lighting Certification
cETLus
Lighting Technology
Incandescent
Max. Fixture Wattage
60W
Color
Natural Aged Brass
Shade Material
Glass
Lamp Quantity
3

Description

Clear glass globes on a Natural Aged Brass frame create a transitional design that is sure to please. The sloping arms level out to create a simple Mid Century Modern configuration. A full range of the products in this collection include chandeliers, pendants, flush mounts, and sconces.


  • •Natural aged brass finish semi-flush mount light from the Knox collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.