Zoro Homepage

Knox 5-Light Globe Chandelier, Black

  • Mfr # 21635CLBK

  • Zoro # G614704612


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
5
Energy Star Compliant
No
Max. Fixture Wattage
60W
Material
Steel,Glass
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21635CLBK
Zoro #
G614704612
UPC #
783209296305
Country of Origin
China

Dimensions

Length
30 in
Width
30 in
Height
8 in

Details

Item
Chandelier
Lamp Quantity
5
Energy Star Compliant
No
Max. Fixture Wattage
60W
Material
Steel,Glass
Lamp Included
No
Lighting Certification
cETLus
Light Type
Incandescent
Color
Black
Bulb Type
E26 Medium
Color Designation
Dry
Shade Material
Glass

Description

Clear glass globes on a Natural Aged Brass frame create a transitional design that is sure to please. The sloping arms level out to create a simple Mid Century Modern configuration. A full range of the products in this collection include chandeliers, pendants, flush mounts, and sconces.


  • •Black finish chandelier from the Knox collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes five 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.