
Knoxville 3-Light 9" Wide Bronze Outdoor Wall Sconce
Mfr # 1135CLBZ
Zoro # G1459006
product price: $228.00
/ea
Free Shipping & Returns
Key Features
Features
12.25" Extension
Voltage
120 V
Width
9 in
Height
18.5 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1135CLBZ
Zoro #
G1459006
UPC #
783209138469
Country of Origin
China
Dimensions
Width
9 in
Height
18.5 in
Fixture Width
5.25 in
Fixture Height
10.5 in
Details
Item
Outdoor Wall Mount Light
Features
12.25" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Bronze
Glass Color
Clear
Lamp Type
E12 Candelabra
Housing Material
Aluminum, Glass
Lamp Included
No
Lamp Watts
40 W
Lamp Quantity
3
Dimmable
Yes
Collection
Knoxville
Damp/Wet Rating
Wet
Adjustable
No
Description
Knoxville is an updated take on the traditional lantern style. Finished in Bronze and with the option of Clear or Frosted glass, our Incandescent version is sure to wow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.